For detailed information, other images and documents, please select individual articles from the following table.
W-Bolt anchor
Anchor made of polyethylene and steel developed primarily for fixing on plasterboard walls using an anchor in the metal structure of the wall.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Features
- With high-strength polyethylene rod and metal base for high-performance fixing.
- Rod with adjustable lengths that allow fixing close to the surface to up to 57 mm deep.
- Screw included.
Advantages
- Easy to apply.
- Quick and secure attachment.
- Anchoring in metal structures with plasterboard.
Not suitable for use on porous surfaces or natural stone.
These instructions are merely recommendations based on our experience. We recommend performing tests prior to use for each new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!